Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0191-RD_10x7

  • Mfr # LCU3-0191-RD_10x7

  • Zoro # G4829679


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0191-RD_10x7
Zoro #
G4829679
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Legend Pictogram Description
Eye Protection, Foot Protection, Head Protection
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Legend Pictogram ID
PPEQ-922, PPEQ-925, PPEQ-933
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Header
Caution
Sign Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Material Properties
Flexible
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Safety Glasses Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.