Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0213-RD_10x7

  • Mfr # LCU3-0213-RD_10x7

  • Zoro # G4828358


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Keep Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0213-RD_10x7
Zoro #
G4828358
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Closed
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-adhesive
Material
Self-Adhesive Vinyl
Subject Matter
Door Instruction
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
State Specific Sign
No
Sign Legend
Keep Closed
Adhesive Type
Acrylic
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Product Type
Keep Closed Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.