Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0223-RD_10x7

  • Mfr # LCU3-0223-RD_10x7

  • Zoro # G4827755


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Energy Source
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0223-RD_10x7
Zoro #
G4827755
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Caution Reflective Label
Legend
Energy Source
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Subject Matter
Electrical Hazard
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Legend
Energy Source
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Sign Header Style
Text
Abrasion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
State Specific Sign
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Product Type
Accident Prevention Caution Reflective Label

Description

Accident Prevention Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Energy Source, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.