Caution, Stair Way, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU3-0142-ED_10x7

  • Mfr # LCU3-0142-ED_10x7

  • Zoro # G5277942


product price:  $3.29
/ea

Key Features

Legend
Stair Way
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0142-ED_10x7
Zoro #
G5277942
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Stair Way
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Header Background Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PADM-53
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Stairway
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Flexible
State Specific Sign
No
Legend Pictogram Description
Stairs With Handrail
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stairway, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.