Caution, Stairway, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU3-0142-NP_10x7

  • Mfr # LCU3-0142-NP_10x7

  • Zoro # G5199953


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Legend
Stairway
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0142-NP_10x7
Zoro #
G5199953
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Stairway
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Yellow
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Caution
Printed Language
English
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Legend Pictogram ID
PADM-53
Material Properties
Flexible
Graffiti Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend
Stairway
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Legend Pictogram Description
Stairs With Handrail
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Background Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stairway, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.