Caution, Stairway, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU3-0142-NP_14x10

  • Mfr # LCU3-0142-NP_14x10

  • Zoro # G5176217


product price:  $12.06
/ea
Sold in multiples of 2 for $24.12

Key Features

Legend
Stairway
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0142-NP_14x10
Zoro #
G5176217
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Stairway
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Yellow
Legend Style
Symbol and Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PADM-53
Sign Header
Caution
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Legend Pictogram Description
Stairs With Handrail
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend
Stairway
Mirror Print
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Chemical Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Stairway, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.