Zoro Homepage

Caution, Stay Back 30 Ft Not Responsible For Broken Windows, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # U4-1686-RD_10X7

  • Zoro # G2718418


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Caution
Legend
Stay Back 30 Ft Not Responsible For Broken Windows
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1686-RD_10X7
Zoro #
G2718418
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Stay Back 30 Ft Not Responsible For Broken Windows
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Keep Clear
Legend Style
Text
Sign Legend Color
Black
Background Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Material
Vinyl
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black
Write on Surface
No
Sign Legend Style
Text
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Stay Back 30 Ft Not Responsible For Broken Windows
Metal Detectable
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Glow In The Dark
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back 30 Ft Not Responsible For Broken Windows, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.