Zoro Homepage

Caution, Stay Clear, 10 in W x 7 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # U4-1687-RD_10X7

  • Zoro # G2718375


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Stay Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1687-RD_10X7
Zoro #
G2718375
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Stay Clear
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Background Color
Yellow
Legend/Background Color
Black/Yellow
Material
Vinyl
Subject Matter
Keep Clear
Legend Color
Black
Mounting Style
Adhesive-Backed
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Legend
Stay Clear
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.