Caution, Testing In Progress Do Not Disturb, 10 in x 14 in, Aluminum, U4-1697-NA_14x10
Mfr # U4-1697-NA_14x10
Zoro # G5859590
product price:Â $8.29
/eaKey Features
Legend
Testing In Progress Do Not Disturb
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4-1697-NA_14x10
Zoro #
G5859590
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Testing In Progress Do Not Disturb, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.