Zoro Homepage

Caution, Testing In Progress Do Not Disturb, 7 in x 10 in, Reflective Sheeting, U4-1697-RD_10X7

  • Mfr # U4-1697-RD_10X7

  • Zoro # G2718287


product price: $3.89
/ea

Key Features

Legend
Testing In Progress Do Not Disturb
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1697-RD_10X7
Zoro #
G2718287
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Testing In Progress Do Not Disturb
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Color
Black
Material
Vinyl
Header
Caution
Background Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Subject Matter
Facility
Sign Background Color
Yellow
Printed Language
English
Legend Style
Text
Header Legend Color
Yellow
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Mirror Print
No
Sign Header
Caution
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend
Testing In Progress Do Not Disturb
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Testing In Progress Do Not Disturb, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.