Zoro Homepage

Caution, This Area Closed Off, 14 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U4-1703-RD_14X10

  • Zoro # G2718165


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
This Area Closed Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1703-RD_14X10
Zoro #
G2718165
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Area Closed Off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Subject Matter
Authorized Personnel and Restricted Access
Header Background Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Legend Color
Yellow
Double-Sided
No
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend
This Area Closed Off
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Metal Detectable
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Adhesive Style
Permanent
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Closed Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.