Caution, This is A Working Farm Your Common Sense., 10 in W x 7 in H, Aluminum, LCU3-0457-RA_10x7

  • Mfr # LCU3-0457-RA_10x7

  • Zoro # G4295195


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0457-RA_10x7
Zoro #
G4295195
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign,7 in. H,Aluminum
Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Caution
OSHA Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Sign Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Material Special Properties
Metal Detectable
Mirror Print
No
Corrosion Resistant
Yes

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.