Shop LYLE
See all product information
Create Account
It's The Law, All Dogs Must Be Leashed At All Times, 18x24, High Intensity Prismatic, White
- Mfr # G-10459-HI_18x24
- Zoro # G922959018
product price:Â
$
44.95
/ea
Key Features
Legend
It's The Law, All Dogs Must Be Leashed At All Times
Height
24 in
Sign Mounting Style
Post Mount
UV Resistant
Yes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-10459-HI_18x24
- Zoro #
- G922959018
- UPC #
- -
- Country of Origin
- United States
- Legend
- It's The Law, All Dogs Must Be Leashed At All Times
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
- Sign Material
- Aluminum
Dimensions
- Height
- 24 in
- Length
- 0.5 in
- Width
- 18 in
- Size
- 18" x 24"
- Thickness
- 0.080 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.