Caution, This is a working farm your common sense., 10 in W x 7 in H, LCU3-0457-ED_10x7

  • Mfr # LCU3-0457-ED_10x7

  • Zoro # G5283728


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Legend
This is a working farm your common sense is greatly appreciated
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0457-ED_10x7
Zoro #
G5283728
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
This is a working farm your common sense is greatly appreciated
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Caution
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
Yellow
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 302 Degrees F
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Style
Text
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Style
Text

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.