Caution, This Is A Working Farm Your Common Sense., 10 in W x 7 in H, Plastic, LCU3-0457-NP_10x7

  • Mfr # LCU3-0457-NP_10x7

  • Zoro # G5182593


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0457-NP_10x7
Zoro #
G5182593
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
OSHA Compliant
Yes
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Yellow
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Sign Header
Caution
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products