Caution, This is A Working Farm Your Common Sense., 10 in W x 7 in H, Vinyl, LCU3-0457-RD_10x7

  • Mfr # LCU3-0457-RD_10x7

  • Zoro # G4295186


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0457-RD_10x7
Zoro #
G4295186
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Header
Caution
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Black
Sign Background Color
Yellow
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Background Color
Yellow
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.