Caution, This is A Working Farm Your Common Sense., 14 in W x 10 in H, LCU3-0457-RA_14x10

  • Mfr # LCU3-0457-RA_14x10

  • Zoro # G4295177


product price:  $8.99
/ea

Key Features

Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0457-RA_14x10
Zoro #
G4295177
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Header Background Color
Black
Material
Aluminum
Header
Caution
Legend Color
Black
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header
Caution
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.