Caution, This is A Working Farm Your Common Sense., 14 in W x 10 in H, LCU3-0457-RD_14x10

  • Mfr # LCU3-0457-RD_14x10

  • Zoro # G4295168


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0457-RD_14x10
Zoro #
G4295168
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
Yellow
Sign Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Caution
Legend Style
Text
Material
Vinyl
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Legend Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Corrosion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Glow In The Dark
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Mounting Location
Wall
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.