Caution, This is A Working Farm Your Common Sense., 7 in W x 5 in H, Vinyl, LCU3-0457-RD_7x5

  • Mfr # LCU3-0457-RD_7x5

  • Zoro # G4295159


product price:  $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0457-RD_7x5
Zoro #
G4295159
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
This is A Working Farm Your Common Sense is Greatly Appreciated
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Background Color
Yellow
Material
Vinyl
Legend Color
Black
Background Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Background Color
Black
Sign Header Style
Text
Abrasion Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Graffiti Resistant
No
Sign Legend Style
Text
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Corrosion Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Header
Caution
Anti-Slip Surface
No
Sign Header Text Color
Yellow

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.