Caution, This Is A Working Farm Your Common Sense.14 in W x 10 in H, LCU3-0457-ED_14x10

  • Mfr # LCU3-0457-ED_14x10

  • Zoro # G5292469


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0457-ED_14x10
Zoro #
G5292469
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header
Caution
Printed Language
English
Legend Style
Text
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
State Specific Sign
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Chemical Resistant
No

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.