Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Turn machine off when not in use, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer

  • Mfr # LCU3-0343-ED_10x7

  • Zoro # G5179638


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0343-ED_10x7
Zoro #
G5179638
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Turn machine off when not in use
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Turn Machine Off When Not In Use
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Header
Caution
Includes Mounting Hardware
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Turn Machine Off When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.