Zoro Homepage

Caution, Two Man Lift, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U4-1740-RD_7X5

  • Mfr # U4-1740-RD_7X5

  • Zoro # G2105741


product price: $3.15
/ea

Key Features

Legend
Two Man Lift
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1740-RD_7X5
Zoro #
G2105741
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Two Man Lift
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
Material
Vinyl
Language
English
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Facility
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Yellow
Printed Language
English
Legend Color
Black
Header
Caution
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
Sign Legend
Two Man Lift
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Style
Text
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Chemical Resistant
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Two Man Lift, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.