Caution, Two Man Lift, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1740-RA_10X7

  • Mfr # U4-1740-RA_10X7

  • Zoro # G2717718


product price:  $8.25
/ea

Key Features

Legend
Two Man Lift
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1740-RA_10X7
Zoro #
G2717718
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Two Man Lift
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Header
Caution
Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Yellow
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Aluminum
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
Yes
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Two Man Lift
Abrasion Resistant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Sign Header Background Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Chemical Resistant
No
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Two Man Lift, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.