Caution, Two Man Lift, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U4-1740-RD_10X7

  • Mfr # U4-1740-RD_10X7

  • Zoro # G2717709


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Two Man Lift
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1740-RD_10X7
Zoro #
G2717709
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Two Man Lift
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Color
Black
Sign Background Color
Yellow
Language
English
Background Color
Yellow
Header
Caution
Header Background Color
Black
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
Yellow
Material
Vinyl
Subject Matter
Facility
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
Caution
Sign Legend
Two Man Lift
Adhesive Style
Permanent
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Sign Legend Style
Text
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Two Man Lift, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.