Caution, Under Pressure, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1744-RA_14X10

  • Mfr # U4-1744-RA_14X10

  • Zoro # G9636033


product price: $11.49
/ea

Key Features

Legend
Under Pressure
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1744-RA_14X10
Zoro #
G9636033
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Under Pressure
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Printed Language
English
Language
English
Material
Aluminum
Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Sign Background Color
Yellow
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend
Under Pressure
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header
Caution
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
State Specific Sign
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Under Pressure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.