Zoro Homepage

Caution, Under Pressure, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U4-1744-RD_7X5

  • Mfr # U4-1744-RD_7X5

  • Zoro # G2278431


product price: $3.59
/ea

Key Features

Legend
Under Pressure
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1744-RD_7X5
Zoro #
G2278431
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Under Pressure
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
Header Background Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Header Legend Color
Yellow
Legend Style
Text
Header
Caution
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Caution
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend
Under Pressure
Sign Header Background Color
Black
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Product Type
Safety Sign
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Background Color
Yellow
Subject Matter
Facility

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Under Pressure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.