Caution, Under Pressure, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1744-NA_10x7

  • Mfr # U4-1744-NA_10x7

  • Zoro # G5794448


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Under Pressure
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1744-NA_10x7
Zoro #
G5794448
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Under Pressure
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
OSHA Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Under Pressure
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Under Pressure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.