Caution, Under Pressure, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1744-RA_10X7

  • Mfr # U4-1744-RA_10X7

  • Zoro # G2717657


product price: $9.49
/ea

Key Features

Legend
Under Pressure
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1744-RA_10X7
Zoro #
G2717657
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Under Pressure
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
Yellow
Header Legend Color
Yellow
Material
Aluminum
Legend/Background Color
Black/Yellow
Legend Color
Black
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Material Properties
Rigid
Sign Header
Caution
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Under Pressure
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Material Special Properties
Metal Detectable
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Under Pressure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products