Caution, Used batteries, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0233-ED_10x7

  • Mfr # LCU3-0233-ED_10x7

  • Zoro # G5248070


product price:  $3.59
/ea

Key Features

Legend
Used batteries
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0233-ED_10x7
Zoro #
G5248070
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Used batteries
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Printed Language
English
Green Environmental Attribute
Does Not Contain PVC
Header
Caution
Operating Temp. Range
-40 Degrees F to 302 Degrees F
OSHA Compliant
Yes
Sign Background Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Corrosion Resistant
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Sign Header
Caution
Sign Header Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend
Used Batteries
Sign Header Background Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Mirror Print
No
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Batteries, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.