Caution, Walk Down Stairs Backwards, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0143-ED_10x7

  • Mfr # LCU3-0143-ED_10x7

  • Zoro # G5208170


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Legend
Walk Down Stairs Backwards
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0143-ED_10x7
Zoro #
G5208170
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Walk Down Stairs Backwards
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Printed Language
English
OSHA Compliant
Yes
Header
Caution
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Background Color
Yellow
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Legend Pictogram ID
PADM-53
Sign Header Style
Text
Sign Header Background Color
Black
Glow In The Dark
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Legend Pictogram Description
Stairs With Handrail
Sign Legend
Walk Down Stairs Backwards
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Symbol and Text
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.