Caution, Walk Down Stairs Backwards, 10 in W x 7 in H, Plastic, LCU3-0143-NP_10x7

  • Mfr # LCU3-0143-NP_10x7

  • Zoro # G5261370


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Walk Down Stairs Backwards
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0143-NP_10x7
Zoro #
G5261370
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Walk Down Stairs Backwards
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header
Caution
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Sign Header
Caution
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Anti-Slip Surface
No
Legend Pictogram Description
Stairs With Handrail
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Sign Legend
Walk Down Stairs Backwards
Legend Pictogram ID
PADM-53
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.