Caution, Walk down stairs backwards, 14 in W x 10 in H, Non-PVC Polymer, LCU3-0143-ED_14x10

  • Mfr # LCU3-0143-ED_14x10

  • Zoro # G5181333


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Walk down stairs backwards
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0143-ED_14x10
Zoro #
G5181333
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Walk down stairs backwards
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
Yellow
Header
Caution
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Yellow
Printed Language
English
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Sign Legend
Walk Down Stairs Backwards
Glow In The Dark
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products