Caution, Walk Down Stairs Backwards, 3 1/2 in x 5 in, Reflective Sheeting, LCU3-0143-RD_5x3.5

  • Mfr # LCU3-0143-RD_5x3.5

  • Zoro # G4832515


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Walk Down Stairs Backwards
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0143-RD_5x3.5
Zoro #
G4832515
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Caution Reflective Label
Legend
Walk Down Stairs Backwards
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Language
English
Legend/Background Color
Black/Yellow
Printed Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Legend
Walk Down Stairs Backwards
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Graffiti Resistant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Header Background Color
Black
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Steps Caution Reflective Label

Description

Steps Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.