Shop LYLE
See all product information
Create Account
Caution Watch For Children, Joggers, Bicyclists, Pedestrians, 12x18, Diamond Grade, Yellow
- Mfr # G-2943-DG_12x18
- Zoro # G922956963
product price:Â
$
30.19
/ea
Key Features
Legend
Caution Watch For Children, Joggers, Bicyclists, Pedestrians
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-2943-DG_12x18
- Zoro #
- G922956963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.063 in
- Width
- 12 in
- Length
- 0.5 in
- Height
- 18 in
Details
- Legend
- Caution Watch For Children, Joggers, Bicyclists, Pedestrians
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.