Caution, Watch for Low Pipes, 14 in W x 10 in H, Reflective Sheeting, LCU3-0258-RD_14x10

  • Mfr # LCU3-0258-RD_14x10

  • Zoro # G4825637


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Watch for Low Pipes
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0258-RD_14x10
Zoro #
G4825637
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch for Low Pipes
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Material
Self-Adhesive Vinyl
Subject Matter
Clearance
Header Background Color
Black
Legend Style
Text
Sign Background Color
Yellow
Printed Language
English
Language
English
Header
Caution
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Watch For Low Pipes
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header
Caution
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black
Material Properties
Flexible
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Product Type
Overhead Clearance Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Low Pipes, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.