Caution, Watch for protruding nails, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0197-ED_10x7

  • Mfr # LCU3-0197-ED_10x7

  • Zoro # G5186890


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Watch for protruding nails
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0197-ED_10x7
Zoro #
G5186890
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch for protruding nails
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Header
Caution
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
Caution
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Chemical Resistant
No
State Specific Sign
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Sign Legend
Watch For Protruding Nails
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Watch For Protruding Nails, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.