Caution, Watch for Protruding Nails, 3 1/2 in x 5 in, Reflective Sheeting, LCU3-0197-RD_5x3.5

  • Mfr # LCU3-0197-RD_5x3.5

  • Zoro # G4829277


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Watch for Protruding Nails
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0197-RD_5x3.5
Zoro #
G4829277
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Caution Reflective Label
Legend
Watch for Protruding Nails
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Facility
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Adhesive Type
Acrylic
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
State Specific Sign
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Sign Legend
Watch For Protruding Nails
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header
Caution
Sign Header Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Construction Area Caution Reflective Label

Description

Construction Area Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Protruding Nails, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products