Caution, Watch for Protruding Nails, 5 in x 7 in, Reflective Sheeting, LCU3-0197-RD_7x5

  • Mfr # LCU3-0197-RD_7x5

  • Zoro # G4829286


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Watch for Protruding Nails
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0197-RD_7x5
Zoro #
G4829286
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Caution Reflective Label
Legend
Watch for Protruding Nails
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Facility
Printed Language
English
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Watch For Protruding Nails
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Construction Area Caution Reflective Label

Description

Construction Area Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Protruding Nails, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.