Caution, Watch for Protruding Nails, 7 in x 10 in, Reflective Sheeting, LCU3-0197-RD_10x7

  • Mfr # LCU3-0197-RD_10x7

  • Zoro # G4829310


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Watch for Protruding Nails
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0197-RD_10x7
Zoro #
G4829310
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Area Caution Reflective Label
Legend
Watch for Protruding Nails
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Subject Matter
Facility
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
State Specific Sign
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Legend
Watch For Protruding Nails
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Construction Area Caution Reflective Label

Description

Construction Area Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Protruding Nails, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.