Caution, Watch for Protruding Nails, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU3-0197-RA_10x7

  • Mfr # LCU3-0197-RA_10x7

  • Zoro # G4829329


product price:  $8.25
/ea

Key Features

Legend
Watch for Protruding Nails
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0197-RA_10x7
Zoro #
G4829329
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Construction Area Caution Sign
Legend
Watch for Protruding Nails
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
Language
English
Printed Language
English
Subject Matter
Facility
Material
Recycled Aluminum
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Mirror Print
No
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Header
Caution
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend
Watch For Protruding Nails
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Product Type
Reflective Construction Area Caution Sign

Description

Reflective Construction Area Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Protruding Nails, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.