Caution, Watch Overhead Clearance, 7 in W x 5 in H, , Reflective Sheeting, LCU3-0295-RD_7x5

  • Mfr # LCU3-0295-RD_7x5

  • Zoro # G4304758


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Watch Overhead Clearance
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0295-RD_7x5
Zoro #
G4304758
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Overhead Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Material
Vinyl
Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Background Color
Yellow
Legend Style
Text
Printed Language
English
Header
Caution
Language
English
Background Color
Yellow
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Sign Legend
Watch Overhead Clearance
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Adhesive Style
Permanent
Product Type
Overhead Clearance Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products