Caution, Watch Overhead Clearance, 7 in x 10 in, Reflective Sheeting, LCU3-0295-RD_10x7

  • Mfr # LCU3-0295-RD_10x7

  • Zoro # G4304785


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Watch Overhead Clearance
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0295-RD_10x7
Zoro #
G4304785
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Clearance Caution Reflective Label
Legend
Watch Overhead Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
Sign Background Color
Yellow
Legend Style
Text
Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Printed Language
English
Header Background Color
Black
Legend Color
Black
Header
Caution
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Adhesive Style
Permanent
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
Yellow
State Specific Sign
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header
Caution
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Watch Overhead Clearance
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Overhead Clearance Caution Reflective Label

Description

Overhead Clearance Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.