Caution, Watch your head, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU3-0240-ED_10x7

  • Mfr # LCU3-0240-ED_10x7

  • Zoro # G5223701


product price:  $3.29
/ea

Key Features

Legend
Watch your head
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0240-ED_10x7
Zoro #
G5223701
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch your head
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Sign Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Write on Surface
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Sign Legend
Watch Your Head
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header
Caution
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.