Caution, Watch your head. Low clearance., 10 in W x 7 in H, Non-PVC Polymer, LCU3-0007-ED_10x7
Mfr # LCU3-0007-ED_10x7
Zoro # G5292563
product price:Â $3.29
/eaKey Features
Legend
Watch your head. Low clearance could result in injury.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU3-0007-ED_10x7
Zoro #
G5292563
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Head. Low Clearance Could Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.