CautionMen Working/Hazardous Area, 3 1/2 in x 5 in, Reflective Sheeting, LCU3-0496-RD_5x3.5

  • Mfr # LCU3-0496-RD_5x3.5

  • Zoro # G4292806


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Legend
Men Working/Hazardous Area
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0496-RD_5x3.5
Zoro #
G4292806
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Men Working Caution Reflective Label
Legend
Men Working/Hazardous Area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
Yellow
Header
Caution
Sign Background Color
Yellow
ANSI Compliant
Yes
Printed Language
English
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Black
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Background Color
Yellow
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Men Working/Hazardous Area
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Men Working Caution Reflective Label

Description

Men Working Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working/Hazardous Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.