CautionMen Working/Hazardous Area, 5 in x 7 in, Reflective Sheeting, LCU3-0496-RD_7x5

  • Mfr # LCU3-0496-RD_7x5

  • Zoro # G4292815


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Legend
Men Working/Hazardous Area
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0496-RD_7x5
Zoro #
G4292815
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Men Working Caution Reflective Label
Legend
Men Working/Hazardous Area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Caution
Printed Language
English
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Background Color
Yellow
Sign Background Color
Yellow
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Men Working/Hazardous Area
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Black
Corrosion Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Men Working Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working/Hazardous Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.