CautionMen Working/Hazardous Area, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU3-0496-RA_10x7

  • Mfr # LCU3-0496-RA_10x7

  • Zoro # G4292858


product price:  $9.15
/ea

Key Features

Legend
Men Working/Hazardous Area
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0496-RA_10x7
Zoro #
G4292858
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Men Working Caution Sign
Legend
Men Working/Hazardous Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Legend/Background Color
Black/Yellow
Printed Language
English
Header
Caution
Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Material
Aluminum
Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Glow In The Dark
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header
Caution
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Format
ANSI/OSHA Format
Sign Legend
Men Working/Hazardous Area
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Men Working Caution Sign

Description

Reflective Men Working Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working/Hazardous Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.