Caution/Precaucion, LOW OVERHEAD CLEARANCE, 10 in W x 14 in H, Plastic, LCU3-0504-NP_10x14

  • Mfr # LCU3-0504-NP_10x14

  • Zoro # G6032859


product price:  $6.29
/ea

Key Features

Legend
LOW OVERHEAD CLEARANCE/BAJO LIMITE DE ALTURA
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0504-NP_10x14
Zoro #
G6032859
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
LOW OVERHEAD CLEARANCE/BAJO LIMITE DE ALTURA
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English, Spanish
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Header
Caution/Precaucion
Header Legend Color
Yellow
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Standards
ANSI Z53.1-1971 OSHA 1910.145
Legend Color
Black, Yellow
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1971
Number of Printed Sides
1
Sign Legend
Low Overhead Clearance/Bajo Limite De Altura
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Metal Detectable
No
State Specific Sign
No
Sign Header
Caution/Precaucion
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Write on Surface
No
Material Properties
Flexible
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance/Bajo Limite De Altura, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.