Shop LYLE
See all product information
Create Account
Center Lane Closed 1000 ft, 36x36, Engineer Grade, Orange
- Mfr # G-15934-EG_36x36
- Zoro # G922955362
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Legend
Center Lane Closed 1000 ft
Width
36 in
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-15934-EG_36x36
- Zoro #
- G922955362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Thickness
- 0.080 in
- Height
- 36 in
Details
- Legend
- Center Lane Closed 1000 ft
- Sign Background Color
- Orange
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- Sign Material
- Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.