Chemicals Caution Reflective Label, 7 in H, 10 in W, English, LCU3-0090-RD_10x7

  • Mfr # LCU3-0090-RD_10x7

  • Zoro # G4835671


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Chemical Waste Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0090-RD_10x7
Zoro #
G4835671
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Caution Reflective Label
Legend
Chemical Waste Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Chemical Waste Storage Area.
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Abrasion Resistant
No
Product Type
Chemicals Caution Reflective Label

Description

Chemicals Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Waste Storage Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products